Motion
ZFS5307S05 3 7/16 FLANGE ROLLER BRG

REXNORD INC
ZFS5307S05 3 7/16 FLANGE ROLLER BRG

Flange-Mount Roller Bearing Unit - Spherical Roller Brg., 3-7/16 in Bore , 4-Bolt Piloted Flange Mount, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #05032899
MFR #ZFS5307S05 3 7/16 FLANGE ROLLER BRG
List Price$10,102.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZFS5307S05 3 7/16 FLANGE ROLLER BRG

Flange-Mount Roller Bearing Unit - Spherical Roller Brg., 3-7/16 in Bore , 4-Bolt Piloted Flange Mount, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #05032899
MFR #ZFS5307S05 3 7/16 FLANGE ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,102.35/each for your price

Overview

Mfr description
ZFS5307S05 FLG BLK FLTG W/PLT HD BRG

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Piloted Flange
  • Housing Material
    Cast Iron
  • Bolt Circle Diameter
  • Expansion Type
    Expansion Bearing (Floating)
  • Type Of Bearing
    Spherical Roller
  • Manufacturer Upc Number
    698210020613
  • UPC_NO
    698210020613
  • Weight
    44.4 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text