Specifications
Dimensions
- Bolt Circle Diameter9.5000 in
- Bore Diameter3-7/16 in
- Weight44.4 lbs
Details
- Expansion TypeExpansion Bearing (Floating)
- Housing MaterialCast Iron
- Manufacturer Upc Number698210020620
- Mounting Type4-Bolt Piloted Flange
- Product TypeFlange-Mount Roller Bearing Units
- Type Of BearingSpherical Roller
- UPC_NO698210020620
Overview
Mfr description
ZFS5307S66 FLG BLK FLTG W/PLT HD BRG