Motion
MBR9215 2 15/16 FLG CART ROLLER BRG

REXNORD INC
MBR9215 2 15/16 FLG CART ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 2-15/16 in Bore, 10-1/4 in OD, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #05032918
MFR #MBR9215 2 15/16 FLG CART ROLLER BRG
List Price$10,958.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MBR9215 2 15/16 FLG CART ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 2-15/16 in Bore, 10-1/4 in OD, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #05032918
MFR #MBR9215 2 15/16 FLG CART ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,958.65/each for your price

Overview

Mfr description
MBR9215 FLG CARTRDG BLK W/ADP BRG

Specifications

  • Bore Diameter
    2-15/16 in
  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
    10.2500 in
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mount
  • Expansion Type
    Non-Expansion
  • Inner Ring Width
    4-1/4 in
  • Finish Coating
    Powder Coated
  • Radial Dynamic Load Capacity
    82000 lbf
  • Radial Static Load Capacity
    91900 lbf
  • Seal Type
    Contact/Lip
  • Lubrication Type
    Lubrication Fitting
  • Series
    9000
  • Manufacturer Upc Number
    698210912802
  • UPC_NO
    698210912802
  • Weight
    35.80 lbs
  • Max Rpm
    1400 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text