Motion
MBR9315Y 3 15/16 FLG CART ROLLER BRG

REXNORD INC
MBR9315Y 3 15/16 FLG CART ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 3-15/16 in Bore, 13-1/2 in OD, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #05032919
MFR #MBR9315Y 3 15/16 FLG CART ROLLER BRG
Your Price$10,768.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MBR9315Y 3 15/16 FLG CART ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 3-15/16 in Bore, 13-1/2 in OD, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #05032919
MFR #MBR9315Y 3 15/16 FLG CART ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10,768.04/each(List $13,304.45)

Overview

Mfr description
MBR9315Y FLG CARTRDG BLK W/ADP BRG

Specifications

  • Bore Diameter
    3-15/16 in
  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
    13.5000 in
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mount
  • Expansion Type
    Non-Expansion
  • Inner Ring Width
    5-13/32 in
  • Overall Width
    4.3800 in
  • Finish Coating
    Powder Coated
  • Radial Dynamic Load Capacity
    140400 lbf
  • Radial Static Load Capacity
    144800 lbf
  • Seal Type
    Contact/Lip
  • Lubrication Type
    Lubrication Fitting
  • Series
    9000
  • Manufacturer Upc Number
    698210905040
  • UPC_NO
    698210905040
  • Weight
    82.00 lbs
  • Max Rpm
    1100 rpm
  • Overall Height
    4.3800 in
  • Overall Length
    4.3800 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text