Motion
MBR5140MM 140MM FLG CART ROLLER BRG

REXNORD INC
MBR5140MM 140MM FLG CART ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 140 mm Bore, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #05032931
MFR #MBR5140MM 140MM FLG CART ROLLER BRG
List Price$21,576.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MBR5140MM 140MM FLG CART ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 140 mm Bore, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #05032931
MFR #MBR5140MM 140MM FLG CART ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21,576.73/each for your price

Overview

Mfr description
MBR5140MM FLG CARTRDGE BLK W/HD BRG

Specifications

  • Bore Diameter
    140 mm
  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
    6.5000 in
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion
  • Finish Coating
    Powder Coated
  • Radial Dynamic Load Capacity
    190000 lbf
  • Radial Static Load Capacity
    282400 lbf
  • Seal Type
    Contact/Lip
  • Lubrication Type
    Lubrication Fitting
  • Series
    5000
  • Manufacturer Upc Number
    793699384789
  • UPC_NO
    793699384789
  • Weight
    184.00 lbs
  • Max Rpm
    900 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text