Motion
MBR531540 3 15/16 FLG CART ROLLER BRG

REXNORD INC
MBR531540 3 15/16 FLG CART ROLLER BRG

Flange-Mount Roller Bearing Unit - 3-15/16 in Bore , Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #05032934
MFR #MBR531540 3 15/16 FLG CART ROLLER BRG
Price$5,743.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MBR531540 3 15/16 FLG CART ROLLER BRG

Flange-Mount Roller Bearing Unit - 3-15/16 in Bore , Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #05032934
MFR #MBR531540 3 15/16 FLG CART ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,743.29/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    9.3750 in
  • Bore Diameter  
    3-15/16 in
  • Weight
    53 lbs

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Mounting Type
    4-Bolt Round
  • Product Type
    Flange-Mount Roller Bearing Units
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210010041

Overview

Mfr description
MBR531540 FLG CARTRDGE BLK W/HD BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought