Motion
MBR541540 4 15/16 FLG CART ROLLER BRG

REXNORD INC
MBR541540 4 15/16 FLG CART ROLLER BRG

Flange-Mount Roller Bearing Unit - 4-15/16 in Bore , Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #05032941
MFR #MBR541540 4 15/16 FLG CART ROLLER BRG
Price$14,019.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MBR541540 4 15/16 FLG CART ROLLER BRG

Flange-Mount Roller Bearing Unit - 4-15/16 in Bore , Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #05032941
MFR #MBR541540 4 15/16 FLG CART ROLLER BRG

Mfr description
MBR541540 FLG CARTRDGE BLK W/HD BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,019.33/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    12.7500 in
  • Bore Diameter  
    4-15/16 in
  • Weight
    128 lbs

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Mounting Type
    4-Bolt Round
  • Product Type
    Flange-Mount Roller Bearing Units
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210010218
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)