Motion
MBR5507G0782 5 7/16 FLG CRT RLLR BRG

REXNORD INC
MBR5507G0782 5 7/16 FLG CRT RLLR BRG

Flange-Mount Roller Bearing Unit - 5-7/16 in Bore , Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #05032946
MFR #MBR5507G0782 5 7/16 FLG CRT RLLR BRG
Price$28,446.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MBR5507G0782 5 7/16 FLG CRT RLLR BRG

Flange-Mount Roller Bearing Unit - 5-7/16 in Bore , Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #05032946
MFR #MBR5507G0782 5 7/16 FLG CRT RLLR BRG

Mfr description
MBR5507G0782 FLG CARTRDGE BLK W/HD BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28,446.67/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    14.5000 in
  • Bore Diameter  
    5-7/16 in
  • Weight
    184 lbs

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Mounting Type
    4-Bolt Round
  • Product Type
    Flange-Mount Roller Bearing Units
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210010225
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)