Motion
MBR5515A

REXNORD INC
MBR5515A

Roller Bearing Cartridge - Spherical Roller, 5-15/16 in Bore, 19 in OD, Non-Expansion Bearing (Fixed), Cast Iron
Mi Item #05032947
MFR #MBR5515A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MBR5515A

Roller Bearing Cartridge - Spherical Roller, 5-15/16 in Bore, 19 in OD, Non-Expansion Bearing (Fixed), Cast Iron
Mi Item #05032947
MFR #MBR5515A

Mfr description
MBR5515A FLG CARTRDGE BLK W/HD BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    5-15/16 in
  • Inner Ring Width
    8-1/8 in
  • Outside Diameter
    19.0000 in
  • Overall Height
    5.0000 in
  • Overall Length
    10.8800 in
  • Overall Width
    10.8800 in
  • Weight
    214.00 lbs

Details

  • Expansion Type
    Non-Expansion
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    793699358919
  • Max Rpm
    800 rpm
  • Radial Dynamic Load Capacity
    212700 lbf
  • Radial Static Load Capacity
    310600 lbf
  • Seal Type
    Contact/Lip
  • Series
    5000
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    793699358919
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)