Motion
AZAF6215

REXNORD INC
AZAF6215

Pillow Block Roller Bearing - 2-15/16 in Bore Dia.
Mi Item #05033018
MFR #AZAF6215
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
AZAF6215

Pillow Block Roller Bearing - 2-15/16 in Bore Dia.
Mi Item #05033018
MFR #AZAF6215

Mfr description
AZAF6215 HD PB 6000 ADPT BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    3.7500 in
  • Bore Diameter  
    2-15/16 in
  • Weight
    55.5 lbs

Details

  • Bore Type
    Straight
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    793699978667
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)