Overview
Mfr description
MAF6211B HD PB 6000 ADPT BRG
Specifications
- Bore Diameter
- Bolt Center To Center Length9.8750 to 11 in
- Bore TypeStraight
- Base To Bore Centerline3.5000 in
- Overall Length
- Locking DeviceAdapter Mounted
- Housing MaterialCast Iron
- Housing ConstructionSolid
- Type Of BearingSpherical Roller
- Overall Height
- Base Width3-1/2 in
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingPowder Coated
- Overall Width4.5313 in
- Seal TypeContact Seal
- Radial Dynamic Load Capacity46800 lbf
- Radial Static Load Capacity55700 lbf
- Lubrication TypeLubrication Fitting
- End TypeClosed
- Series6000
- Standards MetANSI/ABMA STD 9-1990
- Weight55 lbs
- Max Rpm1700 rpm
- UPC_NO698210004170
- Locking TypeAdapter
- Number Of Mounting Holes2
- Mounting Type2-Bolt Base
- Product TypePillow Block Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data