Overview
Mfr description
MPS6315F05 HD PB FLT 4BLT 6000 ADPBG
Specifications
- Bore Diameter
- Bore TypeStraight
- Base To Bore Centerline5.0000 in
- Locking DeviceAdapter Mounted
- Housing ConstructionSolid
- Expansion TypeExpansion Bearing (Floating)
- Weight96 lbs
- UPC_NO698210202989
- Locking TypeAdapter
- Number Of Mounting Holes4
- Mounting Type4-Bolt Base
- Product TypePillow Block Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data