Motion
MPS6315F66 3 15/16 PILLOWBLK ROLLR BRG

REXNORD INC
MPS6315F66 3 15/16 PILLOWBLK ROLLR BRG

Pillow Block Roller Bearing Unit - 3-15/16 in Bore Dia., Expansion Bearing (Floating)
MI ITEM #05033081
MFR #MPS6315F66 3 15/16 PILLOWBLK ROLLR BRG
List Price$8,190.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MPS6315F66 3 15/16 PILLOWBLK ROLLR BRG

Pillow Block Roller Bearing Unit - 3-15/16 in Bore Dia., Expansion Bearing (Floating)
MI ITEM #05033081
MFR #MPS6315F66 3 15/16 PILLOWBLK ROLLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,190.97/each for your price

Overview

Mfr description
MPS6315F66 HD PB FLT 4BLT 6000 ADPBG

Specifications

  • Bore Diameter
  • Bore Type
    Round
  • Base To Bore Centerline
    5.0000 in
  • Locking Device
    Adapter Mounted
  • Housing Construction
    Solid
  • Expansion Type
    Expansion Bearing (Floating)
  • Weight
    96 lbs
  • UPC_NO
    698210163617
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text