Motion
AZAFS6215

REXNORD INC
AZAFS6215

Pillow Block Roller Bearing - 2-15/16 in Bore Dia.
MI ITEM #05033100
MFR #AZAFS6215
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
AZAFS6215

Pillow Block Roller Bearing - 2-15/16 in Bore Dia.
MI ITEM #05033100
MFR #AZAFS6215

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AZAFS6215 HD PB FLTG 6000 ADPT BRG

Specifications

  • Bore Diameter
  • Bore Type
    Straight
  • Base To Bore Centerline
    3.7500 in
  • Type Of Bearing
    Spherical Roller
  • Weight
    57.7 lbs
  • UPC_NO
    793699978650
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text