Motion
ZAFS62150540 2 15/16 PILWBLK RLR BRG

REXNORD INC
ZAFS62150540 2 15/16 PILWBLK RLR BRG

Pillow Block Roller Bearing Unit - 2-15/16 in Bore Dia., Expansion Bearing (Floating)
MI ITEM #05033126
MFR #ZAFS62150540 2 15/16 PILWBLK RLR BRG
List Price$7,833.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZAFS62150540 2 15/16 PILWBLK RLR BRG

Pillow Block Roller Bearing Unit - 2-15/16 in Bore Dia., Expansion Bearing (Floating)
MI ITEM #05033126
MFR #ZAFS62150540 2 15/16 PILWBLK RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,833.36/each for your price

Overview

Mfr description
ZAFS62150540 HD PB FLTG 6000 ADPT BRG

Specifications

  • Bore Diameter
  • Bore Type
    Round
  • Base To Bore Centerline
    3.7500 in
  • Locking Device
    Adapter Mounted
  • Housing Construction
    Solid
  • Expansion Type
    Expansion Bearing (Floating)
  • Weight
    45.5 lbs
  • Manufacturer Upc Number
    698210062187
  • UPC_NO
    698210062187
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text