Motion
BMT99208 2 1/2 TAKEUP ROLLER BRG

REXNORD INC
BMT99208 2 1/2 TAKEUP ROLLER BRG

Take-Up Roller Bearing Unit - Side Mount, Spherical Roller, 2.5000 in Bore, Cast Iron, None, Non-Expansion Bearing (Fixed)
MI ITEM #05033129
MFR #BMT99208 2 1/2 TAKEUP ROLLER BRG
List Price$9,509.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
BMT99208 2 1/2 TAKEUP ROLLER BRG

Take-Up Roller Bearing Unit - Side Mount, Spherical Roller, 2.5000 in Bore, Cast Iron, None, Non-Expansion Bearing (Fixed)
MI ITEM #05033129
MFR #BMT99208 2 1/2 TAKEUP ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,509.38/each for your price

Overview

Mfr description
BMT99208 HD T-U BLK W/ADP BRG

Specifications

  • Unit Type
    Side Mount
  • Type Of Bearing
    Spherical Roller
  • Bore Diameter
    2-1/2 in
  • Slot Spacing
    5.9375 in
  • Housing Material
    Cast Iron
  • Seal Type
    Contact/Lip
  • Finish Coating
    Powder Coated
  • Overall Height
    6.8462 in
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    ZT9000
  • Manufacturer Catalog Number
    BMT99208
  • UPC_NO
    793699407631
  • Weight
    26.6 lbs
  • Max Rpm
    1700 rpm
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Radial Dynamic Load Capacity
    46800 lbf
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text