Motion
ZT99208 2 1/2 TAKEUP ROLLER BEARING

REXNORD INC
ZT99208 2 1/2 TAKEUP ROLLER BEARING

Take-Up Roller Bearing Unit - Side Mount, Spherical Roller, 2.5000 in Bore, Cast Iron, None, Non-Expansion Bearing (Fixed)
MI ITEM #05033134
MFR #ZT99208 2 1/2 TAKEUP ROLLER BEARING
List Price$4,558.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZT99208 2 1/2 TAKEUP ROLLER BEARING

Take-Up Roller Bearing Unit - Side Mount, Spherical Roller, 2.5000 in Bore, Cast Iron, None, Non-Expansion Bearing (Fixed)
MI ITEM #05033134
MFR #ZT99208 2 1/2 TAKEUP ROLLER BEARING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,558.28/each for your price

Overview

Mfr description
ZT99208 HD T-U BLK W/ADP BRG

Specifications

  • Unit Type
    Side Mount
  • Type Of Bearing
    Spherical Roller
  • Bore Diameter
    2-1/2 in
  • Slot Spacing
    5.9375 in
  • Housing Material
    Cast Iron
  • Seal Type
    Clearance/Non-Contact
  • Finish Coating
    Powder Coated
  • Overall Height
    6.8462 in
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    ZT9000
  • Manufacturer Catalog Number
    ZT99208
  • Manufacturer Upc Number
    698210947576
  • UPC_NO
    698210947576
  • Weight
    26.6 lbs
  • Max Rpm
    2800 rpm
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Radial Dynamic Load Capacity
    46800 lbf
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text