Specifications
Dimensions
- Bore Diameter2 in
- Overall Height5.2500 in
- Slot Spacing4.5000 in
- Weight15.2 lbs
Details
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingPowder Coated
- Housing MaterialCast Iron
- Locking DeviceDouble Set Screw Collar
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog NumberMT75200
- Max Rpm2200 rpm
- Product TypeTake-Up Roller Bearing Units
- Radial Dynamic Load Capacity27200 lbf
- Seal TypeContact/Lip
- SeriesZT5000
- Type Of BearingSpherical Roller
- Unit TypeSide Mount
- UPC_NO698210712198
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)