Motion
ZT105307054078 3 7/16 TAKEUP RLR BRG

REXNORD INC
ZT105307054078 3 7/16 TAKEUP RLR BRG

Roller Bearing Take-up Unit - Side Mount, Spherical Roller, 3-7/16 in Bore, Cast Iron, Double Setscrew Collar, Non-Expansion Bearing (Fixed)
MI ITEM #05033170
MFR #ZT105307054078 3 7/16 TAKEUP RLR BRG
Price$12,137.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZT105307054078 3 7/16 TAKEUP RLR BRG

Roller Bearing Take-up Unit - Side Mount, Spherical Roller, 3-7/16 in Bore, Cast Iron, Double Setscrew Collar, Non-Expansion Bearing (Fixed)
MI ITEM #05033170
MFR #ZT105307054078 3 7/16 TAKEUP RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12,137.45/each

Specifications

Dimensions

  • Body Width
    3.4400 in, 87.37 mm
  • Bore Diameter
    3-7/16 in
  • Bore Length
    5.3100 in, 134.87 mm
  • Hole Diameter
    1.8800 in, 47.75 mm
  • Housing Dimensions
    3.4400 in, 87.37 mm
  • Housing Width
    3.4400 in, 87.37 mm
  • Inner Ring Width
    5.3100 in, 134.87 mm
  • Insert Outer Diameter
    3.9750 in, 100.96 mm
  • Length Through Bore
    5.3100 in, 134.87 mm
  • Outside Diameter
    3.9750 in, 100.96 mm
  • Overall Height
    7.8100 in, 198.37 mm
  • Overall Length
    10.0000 in, 254 mm
  • Overall Width
    5.3100 in, 134.87 mm
  • Shaft Diameter
    3.4375 in, 87.31 mm
  • Size Code
    10
  • Slot Spacing
    6.8100 in, 172.96 mm
  • Slot Width
    1.8100 in, 45.96 mm
  • Tap Thread Size
    1/8 NPT
  • Weight
    42 lbs, 19.05 kg

Details

  • Bearing Series
    ZT5000
  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Country of Origin
    Mexico
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    375.1 kN, 84330 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Double Setscrew Collar
  • Lubrication
    Relubricatable
  • Lubrication Type
    Grease Fitting
  • Manufacturer Catalog Number
    ZT105307054078
  • Material
    Cast Iron
  • Max Operating Temperature
    204 °C, 400 °F
  • Max Rpm
    2400 rpm
  • Maximum Speed
    2400 rpm
  • Maximum Temperature
    204 °C, 400 °F
  • Mounting Type
    Wide-Slot Take-up
  • Operating Temperature Range
    204 °C, 400 °F
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    375.1 kN, 84330 lbf
  • Radial Static Load Capacity
    403.5 kN, 90700 lbf
  • Relubricatable
    True
  • Replacement Bearing
    5307U78
  • Seal Material
    Steel
  • Seal Type
    Clearance Seal
  • Sealing Type
    Clearance Seal
  • Self Aligning
    True
  • Shaft Attachment
    Double Set Screw Collar
  • Static Load Capacity
    403453.5 N, 90700 lbf
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Side Mount
  • Vibration Frequency Roller Spin
    0.0628 Hz

Overview

Mfr description
ZT105307054078 HD T-U BLK W/HD BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought