Motion
ZT115100MM 100MM TAKEUP ROLLER BRG

REXNORD INC
ZT115100MM 100MM TAKEUP ROLLER BRG

Take-Up Roller Bearing Unit - Side Mount, Spherical Roller, 100 mm Bore, Cast Iron, Double Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #05033173
MFR #ZT115100MM 100MM TAKEUP ROLLER BRG
List Price$16,215.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZT115100MM 100MM TAKEUP ROLLER BRG

Take-Up Roller Bearing Unit - Side Mount, Spherical Roller, 100 mm Bore, Cast Iron, Double Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #05033173
MFR #ZT115100MM 100MM TAKEUP ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16,215.45/each for your price

Overview

Mfr description
ZT115100MM HD T-U BLK W/HD BRG

Specifications

  • Unit Type
    Side Mount
  • Type Of Bearing
    Spherical Roller
  • Bore Diameter
    100 mm
  • Slot Spacing
    219.08 mm
  • Housing Material
    Cast Iron
  • Locking Device
    Double Set Screw Collar
  • Seal Type
    Clearance/Non-Contact
  • Finish Coating
    Uncoated
  • Overall Length
    307.98 mm
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    9.4375 in
  • Series
    ZT5000
  • Manufacturer Catalog Number
    ZT115100MM
  • Manufacturer Upc Number
    698210907372
  • UPC_NO
    698210907372
  • Weight
    72 lbs
  • Max Rpm
    2050 rpm
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Radial Dynamic Load Capacity
    130970 lbf
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text