Motion
ZT125115MM

REXNORD INC
ZT125115MM

Roller Bearing Take-Up Unit - Side Mount, Spherical Roller, 115 mm Bore, Ductile Iron, Double Set Screw Collar, Non-Expansion Bearing (Fixed)
MI ITEM #05033175
MFR #ZT125115MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZT125115MM

Roller Bearing Take-Up Unit - Side Mount, Spherical Roller, 115 mm Bore, Ductile Iron, Double Set Screw Collar, Non-Expansion Bearing (Fixed)
MI ITEM #05033175
MFR #ZT125115MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ZT125115MM HD T-U BLK W/HD BRG

Specifications

  • Unit Type
    Side Mount
  • Type Of Bearing
    Spherical Roller
  • Bore Diameter
    115 mm
  • Slot Spacing
    241.3 mm
  • Housing Material
    Ductile Iron
  • Locking Device
    Double Set Screw Collar
  • Seal Type
    Clearance/Non-Contact
  • Finish Coating
    Uncoated
  • Overall Length
    341.31 mm
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    10.3750 in
  • Series
    ZT5000
  • Manufacturer Catalog Number
    ZT125115MM
  • Manufacturer Upc Number
    698210869908
  • UPC_NO
    698210869908
  • Weight
    90 lbs
  • Max Rpm
    1850 rpm
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Radial Dynamic Load Capacity
    149500 lbf
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text