Motion
ZT125408Y

REXNORD INC
ZT125408Y

Roller Bearing Take-Up Unit - Side Mount, Spherical Roller, 4-1/2 in Bore, Cast Iron, Double Set Screw Collar, Non-Expansion Bearing (Fixed)
Mi Item #05033177
MFR #ZT125408Y
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZT125408Y

Roller Bearing Take-Up Unit - Side Mount, Spherical Roller, 4-1/2 in Bore, Cast Iron, Double Set Screw Collar, Non-Expansion Bearing (Fixed)
Mi Item #05033177
MFR #ZT125408Y

Mfr description
ZT125408Y HD T-U BLK W/HD BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    4-1/2 in
  • Overall Height
    10.3750 in
  • Slot Spacing
    9.5000 in
  • Weight
    90 lbs

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Double Set Screw Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    ZT125408Y
  • Manufacturer Upc Number
    698210862039
  • Max Rpm
    1850 rpm
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    140400 lbf
  • Seal Type
    Clearance/Non-Contact
  • Series
    ZT5000
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Side Mount
  • UPC_NO
    698210862039
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)