Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZT145140MM

Roller Bearing Take-Up Unit - Side Mount, Spherical Roller, 140 mm Bore, Cast Steel, Double Set Screw Collar, Non-Expansion Bearing (Fixed)
MI ITEM #05033180
MFR #ZT145140MM

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
ZT145140MM HD T-U BLK W/HD BRG

Specifications

  • Unit Type
    Side Mount
  • Type Of Bearing
    Spherical Roller
  • Bore Diameter
    140 mm
  • Slot Spacing
    358.78 mm
  • Housing Material
    Cast Steel
  • Locking Device
    Double Set Screw Collar
  • Seal Type
    Clearance/Non-Contact
  • Finish Coating
    Uncoated
  • Overall Length
    523.88 mm
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    ZT5000
  • Manufacturer Catalog Number
    ZT145140MM
  • Manufacturer Upc Number
    793699927092
  • UPC_NO
    793699927092
  • Weight
    417 lbs
  • Max Rpm
    1000 rpm
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Radial Dynamic Load Capacity
    229620 lbf
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text