Specifications
Dimensions
- Bore Diameter75 mm
- Overall Length231.78 mm
- Overall Width6.6875 in
- Slot Spacing150.81 mm
- Weight28.8 lbs
Details
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingUncoated
- Housing MaterialCast Iron
- Locking DeviceDouble Set Screw Collar
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog NumberZT95075MM
- Manufacturer Upc Number698210024994
- Max Rpm2800 rpm
- Product TypeTake-Up Roller Bearing Units
- Radial Dynamic Load Capacity57750 lbf
- Seal TypeClearance/Non-Contact
- SeriesZT5000
- Type Of BearingSpherical Roller
- Unit TypeSide Mount
- UPC_NO698210024994
Overview
Mfr description
ZT95075MM HD T-U BLK W/HD BRG