Overview
Mfr description
XKU20392 HD T-U BLK W/ND BRG
Specifications
- Type Of BearingSpherical Roller Bearing
- Bore Diameter2-3/16 in
- Country of OriginUS
- Manufacturer Catalog NumberXKU20392
- Weight13.60 lbs
- Product TypeTake-Up Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data