Overview
Mfr description
ZT11231566 HD T-U BLK W/ND BRG
Specifications
- Type Of BearingSpherical Roller
- Bore Diameter3-15/16 in
- Manufacturer Catalog NumberZT11231566
- Manufacturer Upc Number793699998269
- UPC_NO793699998269
- Weight68 lbs
- Product TypeTake-Up Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data