Motion
ZT92075MM

REXNORD INC
ZT92075MM

Roller Bearing Take-Up Unit - Side Mount, Spherical Roller, 75 mm Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #05033247
MFR #ZT92075MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZT92075MM

Roller Bearing Take-Up Unit - Side Mount, Spherical Roller, 75 mm Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #05033247
MFR #ZT92075MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ZT92075MM HD T-U BLK W/ND BRG

Specifications

  • Unit Type
    Side Mount
  • Type Of Bearing
    Spherical Roller
  • Bore Diameter
    75 mm
  • Slot Spacing
    150.81 mm
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Seal Type
    Clearance/Non-Contact
  • Finish Coating
    Uncoated
  • Overall Length
    231.78 mm
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    6.6875 in
  • Series
    ZT2000
  • Manufacturer Catalog Number
    ZT92075MM
  • Manufacturer Upc Number
    698210024970
  • UPC_NO
    698210024970
  • Weight
    27.4 lbs
  • Max Rpm
    2800 rpm
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Radial Dynamic Load Capacity
    57750 lbf
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text