Motion
XLA HDF LBP-10IN

REXNORD INC
XLA HDF LBP-10IN

XLA HDF LBP-10IN
Mi Item #05033250
MFR #XLA HDF LBP-10IN
Price$349.21/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
XLA HDF LBP-10IN

XLA HDF LBP-10IN
Mi Item #05033250
MFR #XLA HDF LBP-10IN

Mfr description
752.89.19 HDF1000 LBP XLA
  • XLA HDF LBP (882TAB LBP) 10 Inch Wide Heavy Duty Low Backline Pressure TableTop® Chain Molded In Black Internally Lubricated Acetal Material And Assembled With Stainless Steel Pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$349.21/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    10.0000 in
  • Chain Pitch  
    1.5 in
  • Weight
    91.96 g

Details

  • Base Chain Material
    XLA
  • Chain Material
    Internally Lubricated Polyacetal
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Internally Lubricated Polyacetal
  • Flight Material
    XLA
  • Manufacturer Upc Number
    793699563528
  • Pin Material
    Stainless Steel
  • UPC_NO
    793699563528
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)