Motion
XLA HDF LBP-12IN

REXNORD INC
XLA HDF LBP-12IN

Table Top Chain - POM, Side Flexing, 12.0000 in Flight Width, 1.5000 in Chain Pitch, Plastic Flight Material, ? Color
MI ITEM #05033251
MFR #XLA HDF LBP-12IN
Price$303.64/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
XLA HDF LBP-12IN

Table Top Chain - POM, Side Flexing, 12.0000 in Flight Width, 1.5000 in Chain Pitch, Plastic Flight Material, ? Color
MI ITEM #05033251
MFR #XLA HDF LBP-12IN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$303.64/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    12.0000 in
  • Chain Pitch  
    1.5 in
  • Flight Thickness
    4.8 mm
  • Minimum Backflex Radius
    400 mm
  • Pin Diameter
    11 mm
  • Weight
    103.27 g

Details

  • Base Chain Material
    XLA
  • Chain Material
    Internally Lubricated Polyacetal
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Internally Lubricated Polyacetal
  • Flight Material
    XLA
  • Pin Material
    Stainless Steel
  • UPC_NO
    793699467284

Overview

Mfr description
752.89.20 HDF1200 LBP XLA
  • XLA HDF LBP (882TAB LBP) 12 Inch Wide Heavy Duty Low Backline Pressure TableTop® Chain Molded In Black Internally Lubricated Acetal Material And Assembled With Stainless Steel Pins

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought