Motion
752.89.09

REXNORD INC
752.89.09

Flat Top Conveyor Chain Component - POM, Side Flexing, 95.3 mm Width, 38.1 mm Pitch
MI ITEM #05033253
MFR #752.89.09
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
752.89.09

Flat Top Conveyor Chain Component - POM, Side Flexing, 95.3 mm Width, 38.1 mm Pitch
MI ITEM #05033253
MFR #752.89.09

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
752.89.09 HDF375 LBP XLA

Specifications

  • Chain Type
    MatTop Chain
  • Component Style
    Side Flexing
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    Plastic
  • Base Chain Material
    POM
  • Flight Thickness
    4.8 mm
  • Minimum Backflex Radius
    400 mm
  • Pin Diameter
    11 mm
  • Weight
    0.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text