Motion
OBS LF1873TAB SG SS-10IN T1P USE10708017

REXNORD INC
OBS LF1873TAB SG SS-10IN T1P USE10708017

LF1873TAB SG SS-10IN 1SGD60 T1P
MI ITEM #05033261
MFR #OBS LF1873TAB SG SS-10IN T1P USE10708017
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
OBS LF1873TAB SG SS-10IN T1P USE10708017

LF1873TAB SG SS-10IN 1SGD60 T1P
MI ITEM #05033261
MFR #OBS LF1873TAB SG SS-10IN T1P USE10708017

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81430672 HFP1873SSTK10 T1P
  • LF1873TAB 10 Inch Wide SuperGrip TableTop Chain With Stainless Steel Xtreme Base Chain And Top Plates Molded In Tan Low Friction Material With a 60 Shore-A SuperGrip Attachment Every Pitch

Specifications

  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    LF
  • Base Chain Material
    LF
  • Flight Color
    Tan Low Friction
  • Flight Thickness
    0.16 in
  • Minimum Backflex Radius
    12 in
  • Pin Diameter
    0.2 in
  • Guide Clearance Straight
    1.31 in
  • Guide Clearance Curve
    1.38 in
  • Weight
    0.22 lbs
  • Weight per Foot
    1.72 lb
  • UPC_NO
    793699977790
  • Chain Material
    Tan Low Friction

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text