Motion
LF1873TAB SG SS-10IN 1D60-T3P

REXNORD INC
LF1873TAB SG SS-10IN 1D60-T3P

10145956 / LF1873TAB SG SS-10IN 1SGD60 T3P
MI ITEM #05033263
MFR #LF1873TAB SG SS-10IN 1D60-T3P
List Price$234.78/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF1873TAB SG SS-10IN 1D60-T3P

10145956 / LF1873TAB SG SS-10IN 1SGD60 T3P
MI ITEM #05033263
MFR #LF1873TAB SG SS-10IN 1D60-T3P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$234.78/ft for your price

Overview

Mfr description
81443815 HFP1873SSTK10 T3P
  • LF1873TAB 10 Inch Wide SuperGrip TableTop Chain With Stainless Steel Base Chain And Top Plates Molded In Tan Low Friction Material With a 60 Shore-A SuperGrip Attachment Every 3rd Pitch

Specifications

  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    LF
  • Base Chain Material
    LF
  • Flight Color
    Tan Low Friction
  • Flight Thickness
    0.16 in
  • Minimum Backflex Radius
    12 in
  • Pin Diameter
    0.2 in
  • Guide Clearance Straight
    1.31 in
  • Guide Clearance Curve
    1.38 in
  • Weight
    0.24 lbs
  • Weight per Foot
    1.72 lb
  • UPC_NO
    698210193423
  • Chain Material
    Tan Low Friction

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text