Motion
LF1873TAB SG S-12IN 1D60-T1P

REXNORD INC
LF1873TAB SG S-12IN 1D60-T1P

Table Top Chain - Steel, Side Flexing, 12.000 in Width, 0.7500 in Pitch
MI ITEM #05033270
MFR #LF1873TAB SG S-12IN 1D60-T1P
Price$363.58/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF1873TAB SG S-12IN 1D60-T1P

Table Top Chain - Steel, Side Flexing, 12.000 in Width, 0.7500 in Pitch
MI ITEM #05033270
MFR #LF1873TAB SG S-12IN 1D60-T1P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$363.58/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    12.0000 in
  • Chain Pitch  
    1.5 in
  • Flight Thickness
    0.16 in
  • Guide Clearance Curve
    1.38 in
  • Guide Clearance Straight
    1.34 in
  • Minimum Backflex Radius
    12 in
  • Pin Diameter
    0.2 in
  • Weight
    0.30 lbs
  • Weight per Foot
    2.02 lb

Details

  • Base Chain Material
    LF
  • Chain Material
    Tan Low Friction
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Tan Low Friction
  • Flight Material
    LF
  • Operating Temperature Range
    -40 to +180 (Dry) °F
  • UPC_NO
    793699666441

Overview

Mfr description
LF1873TAB SG S-12IN 1D60-T1P
  • LF1873TAB 12 Inch Wide SuperGrip TableTop Chain With Steel Base Chain And Top Plates Molded In Tan Low Friction Material With a 60 Shore-A SuperGrip Attachment Every Pitch

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought