Motion
LF1873TAB SG S-7.5IN 1D60-T1P

REXNORD INC
LF1873TAB SG S-7.5IN 1D60-T1P

Table Top Chain - Steel, Side Flexing, 7.500 in Width, 0.7500 in Pitch
Mi Item #05033276
MFR #LF1873TAB SG S-7.5IN 1D60-T1P
Price$240.86/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF1873TAB SG S-7.5IN 1D60-T1P

Table Top Chain - Steel, Side Flexing, 7.500 in Width, 0.7500 in Pitch
Mi Item #05033276
MFR #LF1873TAB SG S-7.5IN 1D60-T1P

Mfr description
L1873648142 HFP1873TK7.5 T1P
  • LF1873TAB 7.5 Inch Wide SuperGrip TableTop Chain With Steel Base Chain And Top Plates Molded In Tan Low Friction Material With a 60 Shore-A SuperGrip Attachment Every Pitch
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$240.86/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    7.5000 in
  • Chain Pitch  
    1.5 in
  • Flight Thickness
    0.16 in
  • Guide Clearance Curve
    1.38 in
  • Guide Clearance Straight
    1.34 in
  • Minimum Backflex Radius
    12 in
  • Pin Diameter
    0.2 in
  • Weight
    0.08 lbs
  • Weight per Foot
    1.72 lb

Details

  • Base Chain Material
    LF
  • Chain Material
    Tan Low Friction
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Tan Low Friction
  • Flight Material
    LF
  • Operating Temperature Range
    -40 to +180 (Dry) °F
  • UPC_NO
    793699523133
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)