Motion
81444894

REXNORD INC
81444894

LF1873TAB RT SS-7.5IN 1RT T4P
MI ITEM #05033280
MFR #81444894
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
81444894

LF1873TAB RT SS-7.5IN 1RT T4P
MI ITEM #05033280
MFR #81444894

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81444894 HFPF1873TK7.5 T4P

Specifications

  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Thickness
    0.16 in
  • Minimum Backflex Radius
    12 in
  • Pin Diameter
    0.2 in
  • Guide Clearance Straight
    1.31 in
  • Guide Clearance Curve
    1.38 in
  • Weight
    0.22 lbs
  • Weight per Foot
    1.72 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text