Motion
HP1503-9IN

REXNORD INC
HP1503-9IN

Table Top Chain - Straight Running, 9.0000 in Flight Width, 15 mm Chain Pitch, Brown Color
Mi Item #05033293
MFR #HP1503-9IN
Price$133.22/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP1503-9IN

Table Top Chain - Straight Running, 9.0000 in Flight Width, 15 mm Chain Pitch, Brown Color
Mi Item #05033293
MFR #HP1503-9IN

Mfr description
81428431 HP1503-9
  • HP1503 9 Inch Wide MatTop® Chain Molded in Brown High Performance Material And Assembled With Polyester Pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.22/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    9.0000 in
  • Chain Pitch  
    0.59 in
  • Weight
    0.05 lbs

Details

  • Base Chain Material
    HP
  • Chain Material
    Brown High Performance
  • Chain Type
    MatTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Brown High Performance
  • Flight Material
    HP
  • Pin Material
    Polyester
  • UPC_NO
    793699468540
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)