Motion
HP1505-6PES

REXNORD INC
HP1505-6PES

Flat Top Conveyor Chain Component - Straight Running, 6.000 in Width, 0.5938 in Pitch
MI ITEM #05033356
MFR #HP1505-6PES
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP1505-6PES

Flat Top Conveyor Chain Component - Straight Running, 6.000 in Width, 0.5938 in Pitch
MI ITEM #05033356
MFR #HP1505-6PES

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HP1505-6PES HP1505-6 MTW PES ROD

Specifications

  • Chain Type
    MatTop Chain
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Minimum Backflex Radius
    1 in
  • Pin Material
    Polypropylene
  • Standards Met
    FDA
  • Operating Temperature Range
    -40 to +180 °F
  • Weight
    0.03 lbs
  • Weight per Foot
    1.3 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text