Motion
HP1757TAB GRIP SS-3.25IN

REXNORD INC
HP1757TAB GRIP SS-3.25IN

Flat Top Conveyor Chain Component - Side Flexing, 3.250 in Width, 1.5000 in Pitch
MI ITEM #05033361
MFR #HP1757TAB GRIP SS-3.25IN
List Price$105.24/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP1757TAB GRIP SS-3.25IN

Flat Top Conveyor Chain Component - Side Flexing, 3.250 in Width, 1.5000 in Pitch
MI ITEM #05033361
MFR #HP1757TAB GRIP SS-3.25IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$105.24/ft for your price

Overview

Mfr description
81421751 HP1757TG K3.25 NO GRIP
  • HP1757TAB 3.25 Inch Wide SideGrip Chain Molded In Brown High Performance Material Supplied Without Grippers And Assembled With Stainless Steel Pins

Specifications

  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    HP
  • Base Chain Material
    HP
  • Flight Color
    Brown
  • Flight Thickness
    0.19 in
  • Minimum Backflex Radius
    4 in
  • Pin Diameter
    0.28 in
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • Guide Clearance Straight
    2.185 in
  • Guide Clearance Curve
    2.27 in
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Weight
    0.14 lbs
  • Weight per Foot
    1 lb
  • UPC_NO
    793699915235

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text