Motion
HP5705-18IN TPE-F2IN T4P N1IN

REXNORD INC
HP5705-18IN TPE-F2IN T4P N1IN

Flat Top Conveyor Chain Component - Straight Running, 18.000 in Width, 1.5000 in Pitch
MI ITEM #05033374
MFR #HP5705-18IN TPE-F2IN T4P N1IN
List Price$464.32/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP5705-18IN TPE-F2IN T4P N1IN

Flat Top Conveyor Chain Component - Straight Running, 18.000 in Width, 1.5000 in Pitch
MI ITEM #05033374
MFR #HP5705-18IN TPE-F2IN T4P N1IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$464.32/ft for your price

Overview

Mfr description
HP5705-18F2E4I HP5705-18 F2(TPE) T4P N1

Specifications

  • Chain Type
    MatTop Chain
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Material
    Polyester
  • Standards Met
    FDA
  • Operating Temperature Range
    -40 to +180 °F
  • Weight
    0.46 lbs
  • Weight per Foot
    1.86 lb
  • UPC_NO
    793699492460

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text