Motion
HP7705-15IN 1GTC-RT-T12P

REXNORD INC
HP7705-15IN 1GTC-RT-T12P

Flat Top Conveyor Chain Component - Straight Running, 15.000 in Width, 1.0000 in Pitch
MI ITEM #05033433
MFR #HP7705-15IN 1GTC-RT-T12P
Price$413.67/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP7705-15IN 1GTC-RT-T12P

Flat Top Conveyor Chain Component - Straight Running, 15.000 in Width, 1.0000 in Pitch
MI ITEM #05033433
MFR #HP7705-15IN 1GTC-RT-T12P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$413.67/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    15.000 in
  • Chain Pitch  
    1.0000 in
  • Minimum Backflex Radius
    1 in
  • Weight
    0.29 lbs
  • Weight per Foot
    2.76 lb

Details

  • Chain Type
    MatTop Chain
  • Component Style
    Straight Running
  • Operating Temperature Range
    -40 to +180 °F
  • Pin Material
    Polyester
  • Standards Met
    FDA
  • UPC_NO
    793699951677

Overview

Mfr description
HP7705-15TCFE12 HP7705-15 TCF-T12P

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought