Motion
HP831 V-4.5IN E4-D1/4IN

REXNORD INC
HP831 V-4.5IN E4-D1/4IN

HP831K4.5 E4 1/4D
MI ITEM #05033452
MFR #HP831 V-4.5IN E4-D1/4IN
List Price$149.13/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP831 V-4.5IN E4-D1/4IN

HP831K4.5 E4 1/4D
MI ITEM #05033452
MFR #HP831 V-4.5IN E4-D1/4IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$149.13/ft for your price

Overview

Mfr description
81426581 HP831K4.5 E4 1/4D

Specifications

  • Chain Type
    Table Top Chain
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Thickness
    0.19 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    1/4 in
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • Guide Clearance Straight
    1-3/4 in
  • Operating Temperature Range
    -40 to +180 °F
  • Weight
    0.09 lbs
  • Weight per Foot
    3/4 lb
  • UPC_NO
    793699497328

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text