Motion
HP831-7.5IN 1INX15┬░ BEV-RH

REXNORD INC
HP831-7.5IN 1INX15┬░ BEV-RH

10144854 / HP831-7.5IN 1IN BEVEL RH SP
MI ITEM #05033454
MFR #HP831-7.5IN 1INX15┬░ BEV-RH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP831-7.5IN 1INX15┬░ BEV-RH

10144854 / HP831-7.5IN 1IN BEVEL RH SP
MI ITEM #05033454
MFR #HP831-7.5IN 1INX15┬░ BEV-RH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81405093 HP831K7.5 1IN BEV RH

Specifications

  • Chain Type
    Table Top Chain
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Thickness
    0.19 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    1/4 in
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • Guide Clearance Straight
    1-3/4 in
  • Operating Temperature Range
    -40 to +180 °F
  • Weight
    0.06 lbs
  • Weight per Foot
    1.08 lb
  • UPC_NO
    793699536744

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text