Motion
HP8505V-4.5IN MTW E5-D1/8IN

REXNORD INC
HP8505V-4.5IN MTW E5-D1/8IN

Flat Top Conveyor Chain Component - Straight Running, 4.500 in Width, 0.7500 in Pitch
MI ITEM #05033524
MFR #HP8505V-4.5IN MTW E5-D1/8IN
Price$103.30/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP8505V-4.5IN MTW E5-D1/8IN

Flat Top Conveyor Chain Component - Straight Running, 4.500 in Width, 0.7500 in Pitch
MI ITEM #05033524
MFR #HP8505V-4.5IN MTW E5-D1/8IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$103.30/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    4.500 in
  • Chain Pitch  
    0.7500 in
  • Minimum Backflex Radius
    1 in
  • Weight
    0.11 lbs
  • Weight per Foot
    1.82 lb

Details

  • Chain Type
    MatTop Chain
  • Component Style
    Straight Running
  • Operating Temperature Range
    -40 to +180 °F
  • Pin Material
    Polyester
  • Standards Met
    FDA
  • UPC_NO
    793699673999

Overview

Mfr description
81420551 HP8505-4.5 MTW E5-1/8D

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought