Motion
81432631

REXNORD INC
81432631

Flat Top Conveyor Chain Component - Straight Running, 6.000 in Width, 0.7500 in Pitch
MI ITEM #05033550
MFR #81432631
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
81432631

Flat Top Conveyor Chain Component - Straight Running, 6.000 in Width, 0.7500 in Pitch
MI ITEM #05033550
MFR #81432631

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    6.000 in
  • Chain Pitch  
    0.7500 in
  • Minimum Backflex Radius
    1 in
  • Weight
    0.05 lbs
  • Weight per Foot
    1.82 lb

Details

  • Chain Type
    MatTop Chain
  • Component Style
    Straight Running
  • Manufacturer Catalog Number
    81432631
  • Operating Temperature Range
    -40 to +180 °F
  • Pin Material
    Polyester
  • Standards Met
    FDA
  • UPC_NO
    793699701807

Overview

Mfr description
81432631 HP8505-6 MTW TABS-T2P

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought