Motion
HT4705V-18IN E12-D1/4IN STAGGERED

REXNORD INC
HT4705V-18IN E12-D1/4IN STAGGERED

Flat Top Conveyor Chain Component - Straight Running, 18.000 in Width, 1.5000 in Pitch
MI ITEM #05033631
MFR #HT4705V-18IN E12-D1/4IN STAGGERED
Your Price$213.09/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HT4705V-18IN E12-D1/4IN STAGGERED

Flat Top Conveyor Chain Component - Straight Running, 18.000 in Width, 1.5000 in Pitch
MI ITEM #05033631
MFR #HT4705V-18IN E12-D1/4IN STAGGERED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$213.09/ft(List $255.71)

Overview

Mfr description
HT470518E12B HT4705-18 E12-1/4D STAG

Specifications

  • Chain Type
    MatTop Chain
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Material
    Acetal
  • Standards Met
    FDA
  • Operating Temperature Range
    +40 to +220 °F
  • Manufacturer Catalog Number
    HT470518E12B
  • Weight
    0.24 lbs
  • Weight per Foot
    1.26 lb
  • UPC_NO
    793699528251
  • Chain Material
    High Temperature

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text