Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
81438241

MCC® Flat Top Conveyor Chain Component - Polypropylene, Straight Running, 6.000 in Width, 15 mm Pitch
MI ITEM #05033822
MFR #81438241

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
81438241 HTF1505-6 E10 3/16D

Specifications

  • Chain Type
    MatTop Chain
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Base Chain Material
    Polypropylene
  • Minimum Backflex Radius
    1 in
  • Pin Material
    Polypropylene
  • Standards Met
    FDA
  • Operating Temperature Range
    +40 to +212 (Wet) °F, +40 to +220 (Dry) °F
  • Weight
    0.02 lbs
  • Weight per Foot
    1.35 (Approximate) lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text