Motion
KU7700-18T 1-1/4IN 1KW2SS PA

REXNORD INC
KU7700-18T 1-1/4IN 1KW2SS PA

KU7700-18T 1-1/4IN 1KW2SS PA
MI ITEM #05033898
MFR #KU7700-18T 1-1/4IN 1KW2SS PA
Price$304.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
KU7700-18T 1-1/4IN 1KW2SS PA

KU7700-18T 1-1/4IN 1KW2SS PA
MI ITEM #05033898
MFR #KU7700-18T 1-1/4IN 1KW2SS PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$304.07/each

Specifications

Dimensions

  • Bore Diameter
    1-1/4 in
  • Outside Diameter
    5.7800 in
  • Pitch Diameter  
    5.7590 in
  • Storage Dimension Height
    3.0000 in
  • Storage Dimension Length
    7.0000 in
  • Storage Dimension Width
    7.0000 in
  • Weight
    0.70 lbs

Details

  • Bore Type
    Shaft-Ready
  • Number Of Teeth  
    18
  • Sprocket Type
    Machined Split Sprocket

Overview

Mfr description
114-3079-3 KU7700-18T 1-1/4 KW2SSNYL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought