Motion
KU820-25T 2-1/2IN HX PA LTB-1.45IN

REXNORD INC
KU820-25T 2-1/2IN HX PA LTB-1.45IN

KU820-25T 2-1/2IN HX PA LTB-1.45IN
MI ITEM #05033932
MFR #KU820-25T 2-1/2IN HX PA LTB-1.45IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
KU820-25T 2-1/2IN HX PA LTB-1.45IN

KU820-25T 2-1/2IN HX PA LTB-1.45IN
MI ITEM #05033932
MFR #KU820-25T 2-1/2IN HX PA LTB-1.45IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
114-4820-1 KU820-25T 2-1/2 HEX

Specifications

  • Sprocket Type
    Molded Split Sprocket
  • Bore Type
    Shaft-Ready
  • Bore Diameter
    2-1/2 in
  • Pitch Diameter
  • Number Of Teeth
  • Outside Diameter
    6.0700 in
  • Storage Dimension Length
    7.0000 in
  • Storage Dimension Width
    7.0000 in
  • Weight
    1.07 lbs
  • Storage Dimension Height
    3.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text