Motion
871.01.01

REXNORD INC
871.01.01

MCC® Flat Top Conveyor Chain Component - Straight Running, 48 mm Width, 25.4 mm Pitch
MI ITEM #05033956
MFR #871.01.01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
871.01.01

MCC® Flat Top Conveyor Chain Component - Straight Running, 48 mm Width, 25.4 mm Pitch
MI ITEM #05033956
MFR #871.01.01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    48 mm
  • Chain Pitch  
    25.4 mm
  • Guide Clearance Straight
    40 mm
  • Minimum Backflex Radius
    25 mm
  • Weight
    0.03 lbs
  • Weight per Foot
    1.33 lb

Details

  • Chain Type
    MatTop Chain
  • Component Style
    Straight Running
  • Flight Color
    Green
  • Flight Material
    Acetal
  • Manufacturer Upc Number
    793699493085
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Pin Material
    Polypropylene
  • Standards Met
    FDA

Overview

Mfr description
871.01.01 RR1000-48MM XLG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought