Motion
XLG1000RR-38MM MTW

REXNORD INC
XLG1000RR-38MM MTW

MCC® Flat Top Conveyor Chain Component - Straight Running, 38 mm Width, 25.4 mm Pitch
Mi Item #05033957
MFR #XLG1000RR-38MM MTW
Price$80.08/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
XLG1000RR-38MM MTW

MCC® Flat Top Conveyor Chain Component - Straight Running, 38 mm Width, 25.4 mm Pitch
Mi Item #05033957
MFR #XLG1000RR-38MM MTW

Mfr description
871.01.00 RR1000-38MM XLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.08/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    38 mm
  • Chain Pitch  
    25.4 mm
  • Guide Clearance Straight
    30 mm
  • Minimum Backflex Radius
    25 mm
  • Weight
    0.02 lbs
  • Weight per Foot
    1.33 lb

Details

  • Chain Type
    MatTop Chain
  • Component Style
    Straight Running
  • Flight Color
    Green
  • Flight Material
    Acetal
  • Manufacturer Catalog Number
    871.01.00
  • Manufacturer Upc Number
    793699493047
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Pin Material
    Polypropylene
  • Standards Met
    FDA
  • UPC_NO
    793699493047
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)